1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010332797 POST-IT PRINTED FLAGS 684-SD, .47 IN. X 1.7 IN.
Post-it® Printed Flags 684-SD, .47 in. x 1.7 in.
MI ITEM #
09465805
MFR #
7010332797 POST-IT PRINTED FLAGS 684-SD, .47 IN. X 1.7 IN.
Price
$9.86
/each
Qty
Add to Cart
Previous Page
Home
3M 7010332797 POST-IT PRINTED FLAGS 684-SD, .47 IN. X 1.7 IN.
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010332797 POST-IT PRINTED FLAGS 684-SD, .47 IN. X 1.7 IN.
Post-it® Printed Flags 684-SD, .47 in. x 1.7 in.
MI ITEM #
09465805
MFR #
7010332797 POST-IT PRINTED FLAGS 684-SD, .47 IN. X 1.7 IN.
Mfr description
7010332797 POST-IT PRINTED FLAGS
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.86
/each
Add to Cart
Specifications
Dimensions
Length
1.7 in
Weight
0.049 lb
Width
0.47 in
Details
Color
Multi-Color
UPC_NO
00051141963570
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items