Motion
7000002254 POST-IT FLAGS 684-SH, .47 IN. X 1.7 IN.

3M
7000002254 POST-IT FLAGS 684-SH, .47 IN. X 1.7 IN.

Post-it® Flags 684-SH, .47 in. x 1.7 in.
Mi Item #09465806
MFR #7000002254 POST-IT FLAGS 684-SH, .47 IN. X 1.7 IN.
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000002254 POST-IT FLAGS 684-SH, .47 IN. X 1.7 IN.

Post-it® Flags 684-SH, .47 in. x 1.7 in.
Mi Item #09465806
MFR #7000002254 POST-IT FLAGS 684-SH, .47 IN. X 1.7 IN.

Mfr description
7000002254 POST-IT FLAGS 684-SH, .47
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow, Sign Here Message, .47 in. Wide
  • Find it fast
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.87/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    1.7 in
  • Weight
    0.049 lb
  • Width
    0.47 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200725432
  • UPC_NO
    00021200725432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)