Motion
7100062012 POST-IT WRITABLE FLAGS 684--SH-NOTE .47 IN. X 1.7 IN. "SIGN HE

3M
7100062012 POST-IT WRITABLE FLAGS 684--SH-NOTE .47 IN. X 1.7 IN. "SIGN HE

Post-it® Writable Flags 684-SH-Note, .47 In X 1.7 In
MI ITEM #09465807
MFR #7100062012 POST-IT WRITABLE FLAGS 684--SH-NOTE .47 IN. X 1.7 IN. "SIGN HE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100062012 POST-IT WRITABLE FLAGS 684--SH-NOTE .47 IN. X 1.7 IN. "SIGN HE

Post-it® Writable Flags 684-SH-Note, .47 In X 1.7 In
MI ITEM #09465807
MFR #7100062012 POST-IT WRITABLE FLAGS 684--SH-NOTE .47 IN. X 1.7 IN. "SIGN HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100062012 POST-IT WRITABLE FLAGS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • UPC_NO
    00051141403496
  • Length
    1.7 in
  • Weight
    0.055 lb
  • Width
    0.47 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text