Overview
Mfr description
7010332885 POST-IT ARROW FLAGS VALUE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorMulti-Color
- UPC_NO00051141401966
- Length1.7 in
- Weight0.131 lb
- Width0.47 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data