Motion
7010331966 POST-IT FILING TABS 686-ALYR3IN, 3 IN. X 1.5 IN. (76, 2 MM

3M
7010331966 POST-IT FILING TABS 686-ALYR3IN, 3 IN. X 1.5 IN. (76, 2 MM

Post-it® Filing Tabs 686-ALYR3IN, 3 in. x 1.5 in. (76,2 mm x 38,1 mm)
MI ITEM #09465825
MFR #7010331966 POST-IT FILING TABS 686-ALYR3IN, 3 IN. X 1.5 IN. (76, 2 MM
List Price$10.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331966 POST-IT FILING TABS 686-ALYR3IN, 3 IN. X 1.5 IN. (76, 2 MM

Post-it® Filing Tabs 686-ALYR3IN, 3 in. x 1.5 in. (76,2 mm x 38,1 mm)
MI ITEM #09465825
MFR #7010331966 POST-IT FILING TABS 686-ALYR3IN, 3 IN. X 1.5 IN. (76, 2 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.22/each for your price

Overview

Mfr description
7010331966 POST-IT FILING TABS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Post-it® Tabs create order
  • Easily organize file folders
  • Assorted Primary colors give you flexibility to organize by color
  • Durable. Writable. Repositionable
  • Also great for binders, planners and notebooks
  • Sticks securely, removes cleanly
  • Assorted Primary Colors. 6 Tabs/Color, 4 Colors, 24 Tabs/Pack

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141932637
  • UPC_NO
    00051141932637
  • Length
    3 in
  • Weight
    0.049 lb
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text