Motion
7100095817 POST-IT DURABLE TABS 686F-1BB, 2 IN. X 1.5 IN. (50.8 MM X 3

3M
7100095817 POST-IT DURABLE TABS 686F-1BB, 2 IN. X 1.5 IN. (50.8 MM X 3

Post-it® Durable Tabs 686F-1BB, 2 in. x 1.5 in. (50.8 mm x 38 mm) Beige, Green, Red, Canary Yellow 24 pk/cs
MI ITEM #09465832
MFR #7100095817 POST-IT DURABLE TABS 686F-1BB, 2 IN. X 1.5 IN. (50.8 MM X 3
List Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095817 POST-IT DURABLE TABS 686F-1BB, 2 IN. X 1.5 IN. (50.8 MM X 3

Post-it® Durable Tabs 686F-1BB, 2 in. x 1.5 in. (50.8 mm x 38 mm) Beige, Green, Red, Canary Yellow 24 pk/cs
MI ITEM #09465832
MFR #7100095817 POST-IT DURABLE TABS 686F-1BB, 2 IN. X 1.5 IN. (50.8 MM X 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.00/each for your price

Overview

Mfr description
7100095817 POST-IT DURABLE TABS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Post-it® Tabs create order
  • Easily organize binders into sections
  • Assorted Bright colors give you flexibility to organize by color
  • Durable. Writable. Repositionable
  • Also great for planners, notebooks and file folders
  • Sticks securely, removes cleanly
  • Assorted Bright Colors. 6 Tabs/Color, 4 Colors, 24 Tabs/Pack

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051135813645
  • UPC_NO
    00051135813645
  • Length
    1.5 in
  • Weight
    0.042 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text