1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010340581 POST-IT DURABLE TABS 686F-50BL, 2 IN. X 1.5 IN. (50, 8 MM X
Post-it® Durable Tabs 686F-50BL, 2 in. x 1.5 in. (50,8 mm x 38 mm) Blue pk/cs
MI ITEM #
09465833
MFR #
7010340581 POST-IT DURABLE TABS 686F-50BL, 2 IN. X 1.5 IN. (50, 8 MM X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010340581 POST-IT DURABLE TABS 686F-50BL, 2 IN. X 1.5 IN. (50, 8 MM X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010340581 POST-IT DURABLE TABS 686F-50BL, 2 IN. X 1.5 IN. (50, 8 MM X
Post-it® Durable Tabs 686F-50BL, 2 in. x 1.5 in. (50,8 mm x 38 mm) Blue pk/cs
MI ITEM #
09465833
MFR #
7010340581 POST-IT DURABLE TABS 686F-50BL, 2 IN. X 1.5 IN. (50, 8 MM X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
1.5 in
Weight
0.071 lb
Width
2 in
Details
Color
Blue
UPC_NO
00051131972568
Overview
Mfr description
7010340581 POST-IT DURABLE TABS
For industrial/occupational use only. Not for consumer sale or use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought