Motion
7010384972 POST-IT DURABLE TABS 686F-50RD, 2 IN. X 1.5 IN. (50, 8 MM X

3M
7010384972 POST-IT DURABLE TABS 686F-50RD, 2 IN. X 1.5 IN. (50, 8 MM X

Post-it® Durable Tabs 686F-50RD, 2 in. x 1.5 in. (50,8 mm x 38 mm) Red 24 pk/cs
MI ITEM #09465834
MFR #7010384972 POST-IT DURABLE TABS 686F-50RD, 2 IN. X 1.5 IN. (50, 8 MM X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010384972 POST-IT DURABLE TABS 686F-50RD, 2 IN. X 1.5 IN. (50, 8 MM X

Post-it® Durable Tabs 686F-50RD, 2 in. x 1.5 in. (50,8 mm x 38 mm) Red 24 pk/cs
MI ITEM #09465834
MFR #7010384972 POST-IT DURABLE TABS 686F-50RD, 2 IN. X 1.5 IN. (50, 8 MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010384972 POST-IT DURABLE TABS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Post-it® Tabs create order
  • Easily organize file folders
  • Red tabs give you flexibility to organize by color
  • Durable. Writable. Repositionable
  • Also great for binders, planners and notebooks
  • Sticks securely, removes cleanly
  • Red. 25 Tabs/On-the-Go Dispenser, 2 Dispensers/Pack

Specifications

  • Color
    Red
  • Manufacturer Upc Number
    00051131972599
  • UPC_NO
    00051131972599
  • Length
    1.5 in
  • Weight
    0.071 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text