Motion
7010369242 POST-IT DURABLE TABS 686L-PGO, 1 IN. X 1.5 IN. (25, 4 MM X

3M
7010369242 POST-IT DURABLE TABS 686L-PGO, 1 IN. X 1.5 IN. (25, 4 MM X

Post-it® Durable Tabs 686L-PGO, 1 in. x 1.5 in. (25,4 mm x 38,1 mm) Pink, Green, Orange 24 pk/cs
Mi Item #09465843
MFR #7010369242 POST-IT DURABLE TABS 686L-PGO, 1 IN. X 1.5 IN. (25, 4 MM X
Price$16.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369242 POST-IT DURABLE TABS 686L-PGO, 1 IN. X 1.5 IN. (25, 4 MM X

Post-it® Durable Tabs 686L-PGO, 1 in. x 1.5 in. (25,4 mm x 38,1 mm) Pink, Green, Orange 24 pk/cs
Mi Item #09465843
MFR #7010369242 POST-IT DURABLE TABS 686L-PGO, 1 IN. X 1.5 IN. (25, 4 MM X

Mfr description
7010369242 POST-IT DURABLE TABS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Post-it® Tabs create order
  • Easily organize planners and calendars into sections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.56/each

Specifications

Dimensions

  • Length
    1.5 in
  • Weight
    0.066 lb
  • Width
    1 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051131969391
  • Material
    Paper
  • UPC_NO
    00051131969391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)