Motion
7000047885 POST-IT DIVIDER TABS 686-PGOT, 1 IN X 1.5 IN (25, 4 MM X 38

3M
7000047885 POST-IT DIVIDER TABS 686-PGOT, 1 IN X 1.5 IN (25, 4 MM X 38

Post-it® Divider Tabs 686-PGOT, 1 in x 1.5 in (25,4 mm x 38,1 mm)
MI ITEM #09465848
MFR #7000047885 POST-IT DIVIDER TABS 686-PGOT, 1 IN X 1.5 IN (25, 4 MM X 38
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047885 POST-IT DIVIDER TABS 686-PGOT, 1 IN X 1.5 IN (25, 4 MM X 38

Post-it® Divider Tabs 686-PGOT, 1 in x 1.5 in (25,4 mm x 38,1 mm)
MI ITEM #09465848
MFR #7000047885 POST-IT DIVIDER TABS 686-PGOT, 1 IN X 1.5 IN (25, 4 MM X 38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
7000047885 POST-IT DIVIDER TABS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • UPC_NO
    00051141340142
  • Length
    1.5 in
  • Weight
    0.066 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text