1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010332105 POST-IT FILING TABS 686-PLOY3IN, 3 IN. X 1.5 IN. (76, 2 MM
Post-it® Filing Tabs 686-PLOY3IN, 3 in. x 1.5 in. (76,2 mm x 38,1 mm)
MI ITEM #
09465850
MFR #
7010332105 POST-IT FILING TABS 686-PLOY3IN, 3 IN. X 1.5 IN. (76, 2 MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010332105 POST-IT FILING TABS 686-PLOY3IN, 3 IN. X 1.5 IN. (76, 2 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010332105 POST-IT FILING TABS 686-PLOY3IN, 3 IN. X 1.5 IN. (76, 2 MM
Post-it® Filing Tabs 686-PLOY3IN, 3 in. x 1.5 in. (76,2 mm x 38,1 mm)
MI ITEM #
09465850
MFR #
7010332105 POST-IT FILING TABS 686-PLOY3IN, 3 IN. X 1.5 IN. (76, 2 MM
Mfr description
7010332105 POST-IT FILING TABS
For industrial/occupational use only. Not for consumer sale or use.
Post-it® Tabs create order
Easily organize file folders
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 in
Weight
0.049 lb
Width
1.5 in
Details
Color
Multi-Color
Manufacturer Upc Number
00051141936925
UPC_NO
00051141936925
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items