Motion
7010295066 POST-IT FILING TABS 686-PWAV, 2 IN. X 1.5 IN. (50, 8 MM X

3M
7010295066 POST-IT FILING TABS 686-PWAV, 2 IN. X 1.5 IN. (50, 8 MM X

Post-it® Filing Tabs 686-PWAV, 2 in. x 1.5 in. (50,8 mm x 38.1 mm)
MI ITEM #09465851
MFR #7010295066 POST-IT FILING TABS 686-PWAV, 2 IN. X 1.5 IN. (50, 8 MM X
List Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295066 POST-IT FILING TABS 686-PWAV, 2 IN. X 1.5 IN. (50, 8 MM X

Post-it® Filing Tabs 686-PWAV, 2 in. x 1.5 in. (50,8 mm x 38.1 mm)
MI ITEM #09465851
MFR #7010295066 POST-IT FILING TABS 686-PWAV, 2 IN. X 1.5 IN. (50, 8 MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.00/each for your price

Overview

Mfr description
7010295066 POST-IT FILING TABS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Post-it® Tabs create order
  • Easily organize file folders
  • Assorted colors give you flexibility to organize by color
  • Durable. Writable. Repositionable
  • Also great for binders, planners and notebooks
  • Sticks securely, removes cleanly
  • Assorted Colors. 6 Tabs/Color, 4 Colors, 24 Tabs/Pack

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141340135
  • UPC_NO
    00051141340135
  • Length
    1.5 in
  • Weight
    0.049 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text