Motion
7010332150 POST-IT TABS 686-PWAV3IN, 3 IN. X 1.5 IN. (76, 2 MM X 38, 1 MM)

3M
7010332150 POST-IT TABS 686-PWAV3IN, 3 IN. X 1.5 IN. (76, 2 MM X 38, 1 MM)

Post-it® Tabs 686-PWAV3IN, 3 in. x 1.5 in. (76,2 mm x 38,1 mm)
MI ITEM #09465852
MFR #7010332150 POST-IT TABS 686-PWAV3IN, 3 IN. X 1.5 IN. (76, 2 MM X 38, 1 MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010332150 POST-IT TABS 686-PWAV3IN, 3 IN. X 1.5 IN. (76, 2 MM X 38, 1 MM)

Post-it® Tabs 686-PWAV3IN, 3 in. x 1.5 in. (76,2 mm x 38,1 mm)
MI ITEM #09465852
MFR #7010332150 POST-IT TABS 686-PWAV3IN, 3 IN. X 1.5 IN. (76, 2 MM X 38, 1 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.046 lb
  • Width
    1.5 in

Details

  • Color
    Multi-Color
  • UPC_NO
    00051141355405

Overview

Mfr description
7010332150 POST-IT TABS 686-PWAV3IN, 3
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought