Motion
7010372361 POST-IT TABS 686-ROYGB, 2 IN. X 1.5 IN. (50, 8 MM X 38, 1 MM)

3M
7010372361 POST-IT TABS 686-ROYGB, 2 IN. X 1.5 IN. (50, 8 MM X 38, 1 MM)

Post-it® Tabs 686-ROYGB, 2 in. x 1.5 in. (50,8 mm x 38,1 mm)
MI ITEM #09465855
MFR #7010372361 POST-IT TABS 686-ROYGB, 2 IN. X 1.5 IN. (50, 8 MM X 38, 1 MM)
List Price$9.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010372361 POST-IT TABS 686-ROYGB, 2 IN. X 1.5 IN. (50, 8 MM X 38, 1 MM)

Post-it® Tabs 686-ROYGB, 2 in. x 1.5 in. (50,8 mm x 38,1 mm)
MI ITEM #09465855
MFR #7010372361 POST-IT TABS 686-ROYGB, 2 IN. X 1.5 IN. (50, 8 MM X 38, 1 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.54/each for your price

Overview

Mfr description
7010372361 POST-IT TABS 686-ROYGB, 2
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • UPC_NO
    00051141985664
  • Length
    1.5 in
  • Weight
    0.048 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text