Motion
7100084442 POST-IT TABS 686-XLP, 200 .47 X 1.7 IN. (11, 9 MM X 43, 2 MM) 30

3M
7100084442 POST-IT TABS 686-XLP, 200 .47 X 1.7 IN. (11, 9 MM X 43, 2 MM) 30

Post-it® Tabs 686-XLP, 200 .47 x 1.7 in. (11,9 mm x 43,2 mm) 30 2 in. x 1.5 in. (50,8 mm x 38,1 mm) TOTAL 230
MI ITEM #09465861
MFR #7100084442 POST-IT TABS 686-XLP, 200 .47 X 1.7 IN. (11, 9 MM X 43, 2 MM) 30
List Price$25.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100084442 POST-IT TABS 686-XLP, 200 .47 X 1.7 IN. (11, 9 MM X 43, 2 MM) 30

Post-it® Tabs 686-XLP, 200 .47 x 1.7 in. (11,9 mm x 43,2 mm) 30 2 in. x 1.5 in. (50,8 mm x 38,1 mm) TOTAL 230
MI ITEM #09465861
MFR #7100084442 POST-IT TABS 686-XLP, 200 .47 X 1.7 IN. (11, 9 MM X 43, 2 MM) 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.61/each for your price

Overview

Mfr description
7100084442 POST-IT TABS 686-XLP, 200
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Multi-Color
  • UPC_NO
    00051141999937
  • Length
    1.7 in
  • Weight
    0.117 lb
  • Width
    0.47 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought