Overview
Mfr description
7000129412 3M DIAMOND GRADE
- For industrial/occupational use only. Not for consumer sale or use.
- Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
- 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
- 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
- Durable
- resists weather, dirt and aging
- Available in two product constructions
- Series 983
- strong and durable for easy application to smooth surfaces
- Pre-sealed edges
- Non-metallic construction to prevent corrosion
- Aggressive adhesive
- Non-corroding
- O Series 983
- strong and durable for easy application to smooth surfaces
- O Series 963
- new thin, flexible prismatic for smooth surfaces, and around rivets and corners
Specifications
- ColorMulti-Color
- Product TypeReflective Tape
- Manufacturer Upc Number00051138676360
- UPC_NO50051138676365
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data