Overview
Mfr description
7000129423 3M DIAMOND GRADE RAIL CAR
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Superior polycarbonate for smooth surfaces
- Fluorescent yellow for 24-hour visibility
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 10-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
- FRA 224 compliant
Specifications
- ColorYellow
- Product TypeReflective Tape
- Manufacturer Upc Number00051135339022
- UPC_NO00051135339022
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data