Motion
7010385947 SCOTCH-BRITE QUICK CLEAN GRIDDLE LIQUID 700-40CC, 3.2OZ, 10/BO

3M
7010385947 SCOTCH-BRITE QUICK CLEAN GRIDDLE LIQUID 700-40CC, 3.2OZ, 10/BO

Kleenex Liquid Cleanser - Liquid, 1 L, Floral, Transparent Color
Mi Item #09465944
MFR #7010385947 SCOTCH-BRITE QUICK CLEAN GRIDDLE LIQUID 700-40CC, 3.2OZ, 10/BO
Price$134.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010385947 SCOTCH-BRITE QUICK CLEAN GRIDDLE LIQUID 700-40CC, 3.2OZ, 10/BO

Kleenex Liquid Cleanser - Liquid, 1 L, Floral, Transparent Color
Mi Item #09465944
MFR #7010385947 SCOTCH-BRITE QUICK CLEAN GRIDDLE LIQUID 700-40CC, 3.2OZ, 10/BO

Mfr description
7010385947 SCOTCH-BRITE QUICK CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Powerful griddle cleaning liquid that is safe for use on food contact surfaces
  • Formulation doesn't contain caustic soda
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.24/each

Specifications

Dimensions

  • Weight
    0.312 lb

Details

  • Application
    Commercial Kitchen Cleaning
  • Color
    Orange
  • Manufacturer Upc Number
    50051125857807
  • UPC_NO
    50051125857807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)