Motion
7010343741

3M
7010343741

Diamond Grade™ Adhesive-backed Floor Marking & Safety Tape - Multi-Color
Mi Item #09465969
MFR #7010343741
Price$185.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010343741

Diamond Grade™ Adhesive-backed Floor Marking & Safety Tape - Multi-Color
Mi Item #09465969
MFR #7010343741

Mfr description
7010343741 3M DIAMOND GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.35/each

Specifications

Dimensions

  • Width
    2 in

Details

  • Color
    Multi-Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Standards Met
    DOT Mark
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)