Motion
7010370332 3M SHEET AND SCREEN LABEL MATERIAL 7037, WHITE POLYESTER, 20 IN

3M
7010370332 3M SHEET AND SCREEN LABEL MATERIAL 7037, WHITE POLYESTER, 20 IN

3M™ Sheet and Screen Label Material 7037, White Polyester, 20 in x 27 in, 100 sheets per case
MI ITEM #09466025
MFR #7010370332 3M SHEET AND SCREEN LABEL MATERIAL 7037, WHITE POLYESTER, 20 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010370332 3M SHEET AND SCREEN LABEL MATERIAL 7037, WHITE POLYESTER, 20 IN

3M™ Sheet and Screen Label Material 7037, White Polyester, 20 in x 27 in, 100 sheets per case
MI ITEM #09466025
MFR #7010370332 3M SHEET AND SCREEN LABEL MATERIAL 7037, WHITE POLYESTER, 20 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010370332 3M SHEET AND SCREEN LABEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Facestocks (polyester and vinyl) and adhesives offer heat tolerance, clarity, and UV resistance
  • Features a range of our specially formulated adhesives for just the right balance of adhesion and removability
  • Polycoated and film liners are suitable for efficient processing
  • Overlaminate delivers moisture and tear resistance

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00051111189856
  • UPC_NO
    00051111189856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text