Motion
7100105073 STANDARD ABRASIVES A/O CROSS PAD 704000, 8 PLY, 4 IN X 4 IN

3M
7100105073 STANDARD ABRASIVES A/O CROSS PAD 704000, 8 PLY, 4 IN X 4 IN

Standard Abrasives™ A/O Cross Pad 704000, 8 PLY, 4 in x 4 in x 1 in, 1/4-20, 60, 25 per inner 250 per case
MI ITEM #09466030
MFR #7100105073 STANDARD ABRASIVES A/O CROSS PAD 704000, 8 PLY, 4 IN X 4 IN
List Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105073 STANDARD ABRASIVES A/O CROSS PAD 704000, 8 PLY, 4 IN X 4 IN

Standard Abrasives™ A/O Cross Pad 704000, 8 PLY, 4 in x 4 in x 1 in, 1/4-20, 60, 25 per inner 250 per case
MI ITEM #09466030
MFR #7100105073 STANDARD ABRASIVES A/O CROSS PAD 704000, 8 PLY, 4 IN X 4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.64/each for your price

Overview

Mfr description
7100105073 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Cleaning - Polishing - Grinding - Deburring - Finishing
  • UPC_NO
    00051115414169
  • Length
    4 in
  • Weight
    0.077 lb
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text