Motion
7100089294 3M INDUSTRIAL PROTECTIVE FILM 7071UV, 6 IN X 36 YD, 14 MIL, 1

3M
7100089294 3M INDUSTRIAL PROTECTIVE FILM 7071UV, 6 IN X 36 YD, 14 MIL, 1

3M™ Industrial Protective Film 7071UV, 6 in x 36 yd, 14 mil, 1 roll per case
MI ITEM #09466065
MFR #7100089294 3M INDUSTRIAL PROTECTIVE FILM 7071UV, 6 IN X 36 YD, 14 MIL, 1
List Price$1,206.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089294 3M INDUSTRIAL PROTECTIVE FILM 7071UV, 6 IN X 36 YD, 14 MIL, 1

3M™ Industrial Protective Film 7071UV, 6 in x 36 yd, 14 mil, 1 roll per case
MI ITEM #09466065
MFR #7100089294 3M INDUSTRIAL PROTECTIVE FILM 7071UV, 6 IN X 36 YD, 14 MIL, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,206.11/each for your price

Overview

Mfr description
7100089294 3M INDUSTRIAL PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasion-resistant polyurethane backing resists punctures and tearing
  • Creates a highly durable, transparent shield without obscuring the surface design
  • Features UV, weather and impact resistance for long-lasting performance
  • Conformable and easily applied to many surfaces
  • Paper release liner provides simple application and converting

Specifications

  • Color
    Transparent
  • Length
    36 yd
  • Width
    6 in
  • Manufacturer Upc Number
    00076308979584
  • UPC_NO
    00076308979584
  • Application
    Exterior Side Panel Bonding
  • Weight
    7.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text