Motion
7100105472 STANDARD ABRASIVES A/O CROSS PAD 707214, 8 PLY, 2 IN X 2 IN

3M
7100105472 STANDARD ABRASIVES A/O CROSS PAD 707214, 8 PLY, 2 IN X 2 IN

Standard Abrasives™ A/O Cross Pad 707214, 8 PLY, 2 in x 2 in x 3/4 in, 8-32, 80, 100 per inner 1000 per case
Mi Item #09466069
MFR #7100105472 STANDARD ABRASIVES A/O CROSS PAD 707214, 8 PLY, 2 IN X 2 IN
Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105472 STANDARD ABRASIVES A/O CROSS PAD 707214, 8 PLY, 2 IN X 2 IN

Standard Abrasives™ A/O Cross Pad 707214, 8 PLY, 2 in x 2 in x 3/4 in, 8-32, 80, 100 per inner 1000 per case
Mi Item #09466069
MFR #7100105472 STANDARD ABRASIVES A/O CROSS PAD 707214, 8 PLY, 2 IN X 2 IN

Mfr description
7100105472 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.98/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.026 lb
  • Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Cleaning - Polishing - Finishing - Grinding - Deburring
  • Color
    Brown
  • UPC_NO
    00051115413957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)