Motion
7100159306 3M REPLACEMENT FILTERS FOR LEAD PAINT REMOVAL RESPIRATOR, 7093H1

3M
7100159306 3M REPLACEMENT FILTERS FOR LEAD PAINT REMOVAL RESPIRATOR, 7093H1

3M™ Replacement Filters for Lead Paint Removal Respirator, 7093H1-DC, 1 pair/pack, 5 packs/case
MI ITEM #09466071
MFR #7100159306 3M REPLACEMENT FILTERS FOR LEAD PAINT REMOVAL RESPIRATOR, 7093H1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100159306 3M REPLACEMENT FILTERS FOR LEAD PAINT REMOVAL RESPIRATOR, 7093H1

3M™ Replacement Filters for Lead Paint Removal Respirator, 7093H1-DC, 1 pair/pack, 5 packs/case
MI ITEM #09466071
MFR #7100159306 3M REPLACEMENT FILTERS FOR LEAD PAINT REMOVAL RESPIRATOR, 7093H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100159306 3M REPLACEMENT FILTERS FOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for sanding and scraping of lead-based paint in certain projects
  • For workplace/occupational applications only
  • Use with 3M™ Lead Paint Removal Respirator
  • Contains (1) pair of filters
  • NIOSH approved: P100

Specifications

  • Protection Type
    Mold
  • NIOSH Approval
    P100
  • Connection Type
    Bayonet
  • Color Code
    Gray
  • For Use With
    Reusable Respirators
  • Cartridge Type
    Combination
  • Color
    Gray
  • Enhanced Comfort
    No
  • Enhanced Durability
    No
  • Eye Protection
    No
  • Filter Material
    Polypropylene
  • Hazard Type
    Demolition and Renovation
  • Height
    8.2 in
  • Length
    4.38 in
  • Overall Height
    8.2 in
  • Overall Length
    4.38 in
  • Width
    4.6 in
  • Weight
    0.273 lb
  • Product Types
    Filters
  • Additional Details
    Easy Breathing
  • Specifications Met
    P100
  • Manufacturer Upc Number
    00051141905211
  • UPC_NO
    00051141905211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text