Motion
7100186212 SCOTCH-BRITE SUPER POLISH SHEET, 6 IN X 12 IN, INDUSTRIAL, 100

3M
7100186212 SCOTCH-BRITE SUPER POLISH SHEET, 6 IN X 12 IN, INDUSTRIAL, 100

Sanding Sheet - Talc Material, 12.0000 in Long, 6.0000 in Wide
Mi Item #09466100
MFR #7100186212 SCOTCH-BRITE SUPER POLISH SHEET, 6 IN X 12 IN, INDUSTRIAL, 100
Price$10.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100186212 SCOTCH-BRITE SUPER POLISH SHEET, 6 IN X 12 IN, INDUSTRIAL, 100

Sanding Sheet - Talc Material, 12.0000 in Long, 6.0000 in Wide
Mi Item #09466100
MFR #7100186212 SCOTCH-BRITE SUPER POLISH SHEET, 6 IN X 12 IN, INDUSTRIAL, 100

Mfr description
7100186212 SCOTCH-BRITE SUPER POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.41/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Width
    6 in
  • Sheet Length
    12.0000 in
  • Sheet Width
    6.0000 in

Details

  • Abrasive Material
    Talc
  • Abrasive Type
    Non-Woven
  • UPC_NO
    00638060380864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)