Overview
Mfr description
7100123218 3M TRIZACT CLOTH ROLL
- For industrial/occupational use only. Not for consumer sale or use.
- Engineered with microreplicated structures containing aluminum oxide abrasive delivers consistent, repeatable finishes throughout product life
- Ideal for carbon steel, titanium, cobalt chrome, stainless steel and other high nickel alloys
- Grinding aid lowers operating temperature, reducing the risk for part discoloration that results from heat
- Very flexible backing conforms to contoured and irregular surfaces without altering geometries
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Rolls are fast and flexible for ad hoc use
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115664571
- UPC_NO00051115664571
- Overall Length50 yd
- Overall Width26 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data