Motion
600 1.5:1 C,F ST

HUB CITY INC
600 1.5:1 C,F ST

Right Angle Straight Bevel Gear Reducer - 600 Series, Straight Bevel Gear Type, Single, 1.50:1 Ratio, Left or Right Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Output
MI ITEM #09466135
MFR #600 1.5:1 C,F ST
Price$3,687.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
600 1.5:1 C,F ST

Right Angle Straight Bevel Gear Reducer - 600 Series, Straight Bevel Gear Type, Single, 1.50:1 Ratio, Left or Right Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Output
MI ITEM #09466135
MFR #600 1.5:1 C,F ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,687.69/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 8.7187 in x (H) 5.6250 in x (W) 7.2500 in
  • Housing Height
    5.6250 in
  • Housing Length
    8.7188 in
  • Housing Width
    7.2500 in
  • Input Size
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    1.50:1
  • Service Factor
    1.00
  • Weight
    48 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • Housing Material
    Cast Iron
  • Input Horsepower
    15.0000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798759104
  • Output Direction
    Left or Right
  • Output RPM
    1166.7 rpm
  • Output Torque
    810
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    600
  • Style
    C;F

Overview

Mfr description
0220-03455 600 1.5/1 C,F ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought