Motion
7100181862 SCOTCH-BRITE LIGHT DEBURRING WHEEL, 8 IN X 36 IN X 3 IN,

3M
7100181862 SCOTCH-BRITE LIGHT DEBURRING WHEEL, 8 IN X 36 IN X 3 IN,

Scotch-Brite™ Light Deburring Wheel, 8 in x 36 in x 3 in, 8S FIN, 1 per case
Mi Item #09466172
MFR #7100181862 SCOTCH-BRITE LIGHT DEBURRING WHEEL, 8 IN X 36 IN X 3 IN,
Price$6,745.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100181862 SCOTCH-BRITE LIGHT DEBURRING WHEEL, 8 IN X 36 IN X 3 IN,

Scotch-Brite™ Light Deburring Wheel, 8 in x 36 in x 3 in, 8S FIN, 1 per case
Mi Item #09466172
MFR #7100181862 SCOTCH-BRITE LIGHT DEBURRING WHEEL, 8 IN X 36 IN X 3 IN,

Mfr description
7100181862 SCOTCH-BRITE LIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,745.90/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    36 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7100181862 Scotch-Brite Light Deburring Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 36 in face width, and 3 in center hole diameter, designed for light surface conditioning.
  • Manufacturer Upc Number
    00638060218709
  • UPC_NO
    00638060218709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)