Motion
7110B

3M
7110B

Film Tape - Thick: 3.937 mil, 100 m, Black
Mi Item #09466245
MFR #7110B
Price$9,762.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7110B

Film Tape - Thick: 3.937 mil, 100 m, Black
Mi Item #09466245
MFR #7110B

Mfr description
7100176436 3M HEAT ACTIVATED FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,762.12/each

Specifications

Dimensions

  • Shear Strength
    16.2 MPa, 2349.6 psi
  • Thickness
    100, 3.937 mil

Details

  • Adhesion Strength
    1.7
  • Adhesive Material
    Thermosetting Rubber
  • Color
    Black
  • Elongation at Break
    230 %
  • Format
    Film
  • Manufacturer Stock Number
    7110B
  • Series
    7110B
  • Standards Met
    ASTM D1002, ASTM D3330, ASTM D3652, ASTM D638, ISO 4587, ISO 527
  • Type
    Thermoset Heat Activated Film
  • UPC_NO
    00638060146873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)