Motion
7010310614

3M
7010310614

Standard Abrasives™ Aluminum Oxide Handy Roll, 714164, P400 J-weight, 1- 1/2 in x 50 yd, 10 per case
Mi Item #09466279
MFR #7010310614
Price$79.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310614

Standard Abrasives™ Aluminum Oxide Handy Roll, 714164, P400 J-weight, 1- 1/2 in x 50 yd, 10 per case
Mi Item #09466279
MFR #7010310614

Mfr description
7010310614 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.46/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    1.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115374883
  • UPC_NO
    00051115374883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)