Motion
1010 1:1 C SP

HUB CITY INC
1010 1:1 C SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Left Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Output
MI ITEM #09466287
MFR #1010 1:1 C SP
Your Price$18,886.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1010 1:1 C SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Bevel Gear Type, Single, 1:1 Ratio, Left Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Output
MI ITEM #09466287
MFR #1010 1:1 C SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18,886.21/each(List $22,920.31)

Overview

Mfr description
0220-06302 1010 1/1 C SP

Specifications

  • Bevel Gear Type
    Spiral Bevel
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Left
  • Input Type
    Solid Shaft
  • Input Size
    2.0000 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Style
    C
  • Service Factor
    1.00
  • Max Input Horsepower
    251.000 hp
  • Housing Material
    Ductile Iron
  • Housing Dimensions
    (L) 15.7500 in x (H) 9.5000 in x (W) 13.5000 in
  • Housing Height
    9.5000 in
  • Housing Width
    13.5000 in
  • Housing Length
    15.7500 in
  • Output RPM
    1750 rpm
  • Series
    1010
  • Output Torque
    9039
  • Manufacturer Upc Number
    662798009704
  • Weight
    195 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text