Motion
1010 2:1 B SP

HUB CITY INC
1010 2:1 B SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Bevel Gear Type, Single, 2:1 Ratio, Double Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Output
Mi Item #09466319
MFR #1010 2:1 B SP
Price$23,722.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1010 2:1 B SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Bevel Gear Type, Single, 2:1 Ratio, Double Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Output
Mi Item #09466319
MFR #1010 2:1 B SP

Mfr description
0220-06331 1010 2/1 B SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,722.53/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 15.7500 in x (H) 9.5000 in x (W) 13.5000 in
  • Housing Height
    9.5000 in
  • Housing Length
    15.7500 in
  • Housing Width
    13.5000 in
  • Input Size
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Weight
    195 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798009957
  • Max Input Horsepower
    123.900 hp
  • Output Direction
    Double
  • Output RPM
    875 rpm
  • Output Torque
    8924
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    1010
  • Style
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)