Specifications
Dimensions
- Overall Length50 yd
- Overall Width4 in
Details
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115374753
- UPC_NO00051115374753
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)