Motion
7100105420 STANDARD ABRASIVES A/O CROSS PAD, 722683, 8 PLY, 3 IN X 3 I

3M
7100105420 STANDARD ABRASIVES A/O CROSS PAD, 722683, 8 PLY, 3 IN X 3 I

Standard Abrasives™ A/O Cross Pad, 722683, 8 PLY, 3 in x 3 in x 1/2 in, 8-32, 80, 50 per inner, 500 per case
MI ITEM #09466412
MFR #7100105420 STANDARD ABRASIVES A/O CROSS PAD, 722683, 8 PLY, 3 IN X 3 I
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105420 STANDARD ABRASIVES A/O CROSS PAD, 722683, 8 PLY, 3 IN X 3 I

Standard Abrasives™ A/O Cross Pad, 722683, 8 PLY, 3 in x 3 in x 1/2 in, 8-32, 80, 50 per inner, 500 per case
MI ITEM #09466412
MFR #7100105420 STANDARD ABRASIVES A/O CROSS PAD, 722683, 8 PLY, 3 IN X 3 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
7100105420 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Application
    - Finishing - Polishing - Deburring - Grinding - Cleaning
  • UPC_NO
    00051115414046
  • Length
    3 in
  • Weight
    0.038 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text