Motion
7010368724 STANDARD ABRASIVES A/O SLIT ROLL 723871, 4 IN X 50 YD 180 X-WEIG

3M
7010368724 STANDARD ABRASIVES A/O SLIT ROLL 723871, 4 IN X 50 YD 180 X-WEIG

Standard Abrasives™ A/O Slit Roll 723871, 4 in x 50 yd 180 X-weight, 1 per case
MI ITEM #09466423
MFR #7010368724 STANDARD ABRASIVES A/O SLIT ROLL 723871, 4 IN X 50 YD 180 X-WEIG
Price$441.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368724 STANDARD ABRASIVES A/O SLIT ROLL 723871, 4 IN X 50 YD 180 X-WEIG

Standard Abrasives™ A/O Slit Roll 723871, 4 in x 50 yd 180 X-weight, 1 per case
MI ITEM #09466423
MFR #7010368724 STANDARD ABRASIVES A/O SLIT ROLL 723871, 4 IN X 50 YD 180 X-WEIG

Mfr description
7010368724 STANDARD ABRASIVES A/O SLIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive cuts fast and performs well on many substrates
  • X-weight poly-cotton backing is durable and flexible for most sanding and finishing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.29/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115374746
  • UPC_NO
    00051115374746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)