Motion
7100105069 STANDARD ABRASIVES A/O CROSS PAD 724961, 8 PLY, 4 IN X 4 IN

3M
7100105069 STANDARD ABRASIVES A/O CROSS PAD 724961, 8 PLY, 4 IN X 4 IN

Standard Abrasives™ A/O Cross Pad 724961, 8 PLY, 4 in x 4 in x 1 in, 1/4-20, 120, 25 per inner 250 per case
Mi Item #09466457
MFR #7100105069 STANDARD ABRASIVES A/O CROSS PAD 724961, 8 PLY, 4 IN X 4 IN
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105069 STANDARD ABRASIVES A/O CROSS PAD 724961, 8 PLY, 4 IN X 4 IN

Standard Abrasives™ A/O Cross Pad 724961, 8 PLY, 4 in x 4 in x 1 in, 1/4-20, 120, 25 per inner 250 per case
Mi Item #09466457
MFR #7100105069 STANDARD ABRASIVES A/O CROSS PAD 724961, 8 PLY, 4 IN X 4 IN

Mfr description
7100105069 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Length
    4 in
  • Weight
    0.077 lb
  • Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Finishing - Grinding - Deburring - Cleaning - Polishing
  • Color
    Brown
  • UPC_NO
    00051115414183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)