Motion
7010330368

3M
7010330368

Buffing & Polishing Pad - 1.5000 in Diameter
Mi Item #09466459
MFR #7010330368
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330368

Buffing & Polishing Pad - 1.5000 in Diameter
Mi Item #09466459
MFR #7010330368

Mfr description
7010330368 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Uniquely designed to clean and polish inside hard-to-reach areas like internal diameters of pipes and tubing
  • May be used with a lubricant to run cool and wash away swarf
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Overall Diameter
    1.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115371523
  • UPC_NO
    00051115371523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)