Motion
7000047211 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727334, A/O COA

3M
7000047211 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727334, A/O COA

Standard Abrasives™ Buff and Blend Cross Buff HS, 727334, A/O Coarse, 1 in x 3/8 in x 2 Ply x 8-32, 50 per inner, 500 per case
MI ITEM #09466493
MFR #7000047211 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727334, A/O COA
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047211 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727334, A/O COA

Standard Abrasives™ Buff and Blend Cross Buff HS, 727334, A/O Coarse, 1 in x 3/8 in x 2 Ply x 8-32, 50 per inner, 500 per case
MI ITEM #09466493
MFR #7000047211 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727334, A/O COA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.37/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051115371462
  • UPC_NO
    00051115371462

Overview

Mfr description
7000047211 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
  • Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought