Motion
7010330886

3M
7010330886

Buffing & Polishing Pad - 1.5000 in Diameter
Mi Item #09466514
MFR #7010330886
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330886

Buffing & Polishing Pad - 1.5000 in Diameter
Mi Item #09466514
MFR #7010330886

Mfr description
7010330886 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Overall Diameter
    1.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051115371509
  • UPC_NO
    00051115371509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)