Motion
7303

3M
7303

7010312589 3M ANISOTROPIC CONDUCTIVE
Mi Item #09466556
MFR #7303
Price$1,075.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7303

7010312589 3M ANISOTROPIC CONDUCTIVE
Mi Item #09466556
MFR #7303

Mfr description
7010312589 3M ANISOTROPIC CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.52/each

Specifications

Dimensions

  • Shear Strength
    0.048 MPa, 7.1 psi

Details

  • Adhesive Material
    Epoxy
  • Format
    Roll
  • Manufacturer Stock Number
    B5005076018
  • Max Operating Temperature
    80 °C, 177 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 80 °C, -40 to 177 °F
  • Series
    7303
  • Shape
    Roll
  • Type
    Anisotropic Conductive Film Tape
  • UPC_NO
    00048011573687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)