Motion
7100169257 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 732, 1.5 IN X 180 IN

3M
7100169257 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 732, 1.5 IN X 180 IN

Nexcare™ Absolute Waterproof First Aid Tape 732, 1.5 in x 180 in (38,1 mm x 4.57 m)
MI ITEM #09466619
MFR #7100169257 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 732, 1.5 IN X 180 IN
List Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169257 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 732, 1.5 IN X 180 IN

Nexcare™ Absolute Waterproof First Aid Tape 732, 1.5 in x 180 in (38,1 mm x 4.57 m)
MI ITEM #09466619
MFR #7100169257 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 732, 1.5 IN X 180 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.57/each for your price

Overview

Mfr description
7100169257 NEXCARE ABSOLUTE WATERPROOF
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Strong adhesive stays on during water activities and exercising
  • Provides cushioned protection to help prevent blisters
  • Ideal for securing gauze and dressings
  • Conforms comfortably to fingers, wrists, and elbows
  • Flexes and stretches with your body
  • Breathable design for added comfort
  • Hypoallergenic
  • Size: 1” x 5 yrds or 1.5” x 5 yrds
  • Color: tan
  • Not made with natural rubber latex
  • Made in the USA

Specifications

  • Manufacturer Upc Number
    00051135811153
  • UPC_NO
    00051135811153
  • Color
    Beige
  • Minimum Order Quantity
    24
  • Overall Length
    180 in
  • Overall Width
    1.5 in
  • Product Types
    Waterproof
  • Weight
    0.195 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text