Motion
740UV

3M
740UV

Acrylic Adhesive - 600 mL, Pack, Cure Time 1 hr, <gt/>3.5 mm/24 hr
Mi Item #09466799
MFR #740UV
Price$39.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
740UV

Acrylic Adhesive - 600 mL, Pack, Cure Time 1 hr, <gt/>3.5 mm/24 hr
Mi Item #09466799
MFR #740UV

Mfr description
7000000933 3M ADHESIVE SEALANT 740 UV,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance sealing
  • Excellent UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.23/each

Specifications

Dimensions

  • Package Size
    600 mL

Details

  • Acrylic Type
    Silane Modified Polymer
  • Adhesive Material
    Silane Modified Polymer
  • Application
    Gasket Assembly
  • Color
    White
  • Cure Time
    1 hr, <gt/>3.5 mm/24 hr
  • Full Cure
    <gt/>3.5 mm/24 hr
  • Manufacturer Upc Number
    00051111080238
  • Package Type
    Pack
  • Product Form
    Pack
  • Type
    Adhesive Sealant
  • UPC_NO
    00051111080238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)