Motion
740UV

3M
740UV

Acrylic Adhesive - Gallon, Cure Time 1 hr, <gt/>3.5 mm/24 hr
MI ITEM #09466804
MFR #740UV
Price$11,099.18/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
740UV

Acrylic Adhesive - Gallon, Cure Time 1 hr, <gt/>3.5 mm/24 hr
MI ITEM #09466804
MFR #740UV

Mfr description
7100180923 3M ADHESIVE SEALANT 740 UV,
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance sealing
  • Excellent UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,099.18/dr

Specifications

Details

  • Acrylic Type
    Silane Modified Polymer
  • Adhesive Material
    Silane Modified Polymer
  • Application
    - Exterior Side Panel Sealing - Roof Sealing
  • Color
    Gray
  • Cure Time
    1 hr, <gt/>3.5 mm/24 hr
  • Full Cure
    <gt/>3.5 mm/24 hr
  • Manufacturer Upc Number
    00076308867898
  • Package Type
    Gallon
  • Product Form
    Gallon
  • Type
    Adhesive Sealant
  • UPC_NO
    00076308867898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)