Motion
7000120660 SCOTCH-BRITE SURFACE CONDITIONING DISC 07455, 3 IN X NH A C

3M
7000120660 SCOTCH-BRITE SURFACE CONDITIONING DISC 07455, 3 IN X NH A C

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09466829
MFR #7000120660 SCOTCH-BRITE SURFACE CONDITIONING DISC 07455, 3 IN X NH A C
Price$136.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120660 SCOTCH-BRITE SURFACE CONDITIONING DISC 07455, 3 IN X NH A C

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09466829
MFR #7000120660 SCOTCH-BRITE SURFACE CONDITIONING DISC 07455, 3 IN X NH A C

Mfr description
7000120660 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.16/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Deburring, Refining, Cleaning, Blending
  • Attachment Method
    Hook & Loop
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051131074552
  • Material Application
    Light Grinding, Rust Removal, Intermediate Sanding, Refining, Sanding, Finishing, Coating Removal, Blending, General Purpose Sanding, Paint Preparation, Light Deburring
  • Max Rpm
    20000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131074552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)