Overview
Mfr description
7000120839 SCOTCH-BRITE SCUFFING DISC
- For industrial/occupational use only. Not for consumer sale or use.
- Scotch Brite Scuffing Disc offers a quick and easy solution for machine scuffing automotive finishes before painting
- Versatile selection of grades and minerals to ensure operators find the right disc for their specific application
- Open web is load resistant, preventing abrasive from getting clogged with debris and prolonging service life
- Nylon fibers in open web won't splinter or rust, providing a great alternative to steel wool abrasives
- Nylon fibers are flexible and respond to surface irregularities without compromising part geometry
- Hookit™ backing for easy attachment to hook-and-loop backup disc pad (sold separately) and easy fastening to a random orbital sander
Specifications
- Abrasive MaterialSilicon Carbide
- ColorGray
- Overall Diameter6 in
- Manufacturer Upc Number30051131074683
- UPC_NO30051131074683
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data