Motion
7100169403 NEXCARE SOFT & STRETCH TAPE 751, 1 IN X 216 IN (25, 4 MM X 5, 48

3M
7100169403 NEXCARE SOFT & STRETCH TAPE 751, 1 IN X 216 IN (25, 4 MM X 5, 48

Nexcare™ Soft & Stretch Tape 751, 1 in x 216 in (25,4 mm x 5,48 m)
MI ITEM #09466877
MFR #7100169403 NEXCARE SOFT & STRETCH TAPE 751, 1 IN X 216 IN (25, 4 MM X 5, 48
List Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169403 NEXCARE SOFT & STRETCH TAPE 751, 1 IN X 216 IN (25, 4 MM X 5, 48

Nexcare™ Soft & Stretch Tape 751, 1 in x 216 in (25,4 mm x 5,48 m)
MI ITEM #09466877
MFR #7100169403 NEXCARE SOFT & STRETCH TAPE 751, 1 IN X 216 IN (25, 4 MM X 5, 48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.33/each for your price

Overview

Mfr description
7100169403 NEXCARE SOFT & STRETCH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conforms comfortably to multiple body parts
  • Long-lasting adhesion
  • Breathable design provides lasting comfort
  • Perforated every 2 inches for easy application
  • Dermatologist tested and hypoallergenic
  • Known in hospitals as 3M™ Medipore™ H Surgical Tape
  • Made in the USA
  • Package contents: 1 roll
  • Size: 1” x 6 yrd
  • Color: white
  • Not made with natural rubber latex

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00051131667778
  • UPC_NO
    00051131667778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text