Motion
7000120854

3M
7000120854

Roloc™ Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09466884
MFR #7000120854
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120854

Roloc™ Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09466884
MFR #7000120854

Mfr description
7000120854 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Contour Finishing, Deburring, Finishing, Light Polishing, Polishing, Radiusing, Rust Removal, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    Roloc TR
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7000120854
  • Manufacturer Upc Number
    00051131075115
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)