Motion
7100138284

3M
7100138284

Scotch-Brite Roloc Bristle Disc, RD-ZB, 07525,
MI ITEM #09466897
MFR #7100138284
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138284

Scotch-Brite Roloc Bristle Disc, RD-ZB, 07525,
MI ITEM #09466897
MFR #7100138284

Mfr description
7100138284 SCOTCH-BRITE ROLOC BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • Center Hole Diameter
    5/8 in
  • Diameter
    2.0000 in
  • Trim Length
    0.6250 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Straight
  • Color
    Yellow
  • Grade
    Medium
  • Grit Number
    P80
  • Industry Use
    Transportation and Heavy Equipment, Metalworking
  • Manufacturer Upc Number
    30051131075253
  • Max Rpm
    25000 rpm
  • Product Type
    Bristle Discs
  • UPC_NO
    30051131075253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)