Motion
7100138286 SCOTCH-BRITE(TM) ROLOC(TM) BRISTLE DISC, 2 IN, 120, WHITE 07528

3M
7100138286 SCOTCH-BRITE(TM) ROLOC(TM) BRISTLE DISC, 2 IN, 120, WHITE 07528

Sanding Disc - 2.0000 in Disc Diameter, Ceramic Abrasive Material, P120 Grit, White Color
Mi Item #09466914
MFR #7100138286 SCOTCH-BRITE(TM) ROLOC(TM) BRISTLE DISC, 2 IN, 120, WHITE 07528
Price$206.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138286 SCOTCH-BRITE(TM) ROLOC(TM) BRISTLE DISC, 2 IN, 120, WHITE 07528

Sanding Disc - 2.0000 in Disc Diameter, Ceramic Abrasive Material, P120 Grit, White Color
Mi Item #09466914
MFR #7100138286 SCOTCH-BRITE(TM) ROLOC(TM) BRISTLE DISC, 2 IN, 120, WHITE 07528

Mfr description
7100138286 SCOTCH-BRITE(TM) ROLOC(TM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.39/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Cleaning, Finishing
  • Attachment Method
    TR
  • Color
    White
  • Grit Number
    P120
  • Manufacturer Upc Number
    00051131075283
  • Material Application
    Paint Stripping
  • Max Rpm
    25000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051131075283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)