Motion
7100138171

3M
7100138171

Sanding Disc - 1 in Disc Diameter, 15.74 mm Arbor, Ceramic Aluminum Oxide Abrasive Material, 50 Grit, Green Color
Mi Item #09466919
MFR #7100138171
Price$130.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138171

Sanding Disc - 1 in Disc Diameter, 15.74 mm Arbor, Ceramic Aluminum Oxide Abrasive Material, 50 Grit, Green Color
Mi Item #09466919
MFR #7100138171

Mfr description
7100138171 SCOTCH-BRITE ROLOC BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.90/each

Specifications

Dimensions

  • Arbor Size
    15.74 mm
  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Blending, Cleaning, Coating Removal, Deburring, Finishing, Paint Preparation, Paint Stripping, Polishing, Rust Removal, Weld Cleaning
  • Attachment Type
    Roloc TR
  • Color
    Green
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    50
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    7100138171
  • Material Application
    All Metal
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131075306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)